Beli canon camera harga di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Canon Desktop AS Calculator (Kalkulator)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp86.900

    Canon Desktop AS Calculator (Kalkulator)
    Deskripsi:
    About Desktop calculatorsYour essential partners for everyday calculation. Canon desktop calculator ranges from vivid colour series, stylish designs, green concept with functionality and professionalism.
    atribut:
    • Digits: 12
    • Memory: Independent memory (M+, M-)
    • Power Source: Dual Power (Battery + Solar)
    • Dimensions (LxWxH) (mm): 145x100x33.5
    • Color: Black
  2. monotaro 12V24V Shared Back Camera (With Waterproof Cord 22M)
    Mulai

    Rp979.900

    monotaro 12V24V Shared Back Camera (With Waterproof Cord 22M)
    Deskripsi:
    Rearview compact camera
    atribut:
    • Operating Environment: -20 degrees to 80 degrees
    • Wire specification: Waterproof line: 22m
    • Viewing Angle: 110 degrees
    • Waterproof Protection Grade: IP67
    • Compatible: DC12V car / DC24V car sharing (DC12V ~ DC35V compatible)
    • SNR value: 48db
    • Effective Pixels: 628 x 582
    • Fit: DC12V car/DC24V car common use (DC12V-DC35V correspondence)
    • Illuminance (Lux): 0.1
    • Lens: Angle: 170/135 degrees
  3. ALPINE Rear Camera View
    Mulai

    Rp6.699.900

    ALPINE Rear Camera View
    Deskripsi:
    This tiny unit has no extra black box, just a cable that plugs directly into the back of the head unit. The picture is extremely bright and clear, so you always know what is behind you, for easier maneuvering and greater safety. An 11-meter cable is included. The HCE-C210RD can be directly connected to and controlled from the ICS-X8, INE-W977BT, INE-W928R, INE-W925R, INE-W920R, IVE-W535B and INA-W910R. - Output Image: Mirror image, VBS (NTSC Color signal system) - Effective Number of Pixels: 1280(horizontal)x960(vertical) approximately 1.23 Mega pixels - Automatic Image Adjusting Function: Automatic metering adjustment, Automatic white balance adjustment - Synch-System: Internal synchronization - Resolution (horizontal, center area): 300 TV lines - Angle of field: Horizontal: 186degrees, Vertical: 144degrees - Lens Section: Focal length: f=0.89mm, brightness: F=2.8 - Image Sensor: 1/3.8 type color CCD image sensor, aspect ratio 4:3.
    atribut:
    • Power Requirement: 6.0V DC
    • Power Consumption: 0.8W
    • Output Drive Capacity: 75ohms
    • S/N Ration: 40dB or more
    • Operating Temperature: -30degrees C up to +80degrees C
    • Dimensions Chassis: 23.4x23.4x24.6mm
  4. Canon Ink Cartridge GI-790 (Tinta Printer)
    Rating:
    93% of 100
    (3)
    Mulai

    Rp119.900

    Canon Ink Cartridge GI-790 (Tinta Printer)
    atribut:
    • Compatible: PIXMA G2000 6000 pages, PIXMA G4000 6000 pages, PIXMA G1000 6000 pages, PIXMA G4010 6000 pages, PIXMA G3010 6000 pages, PIXMA G2010 6000 pages, PIXMA G1010 6000 pages, PIXMA G3000 6000 pages,
  5. Canon Printer Inkjet Pixma
    Rating:
    100% of 100
    (1)
    Mulai

    Rp729.900

    Canon Printer Inkjet Pixma
    Deskripsi:
    System Requirements - Windows 10 / 8.1 / 7 SP1 (Operation can only be guaranteed on a PC with a pre-installed Windows 7 or later) General Specifications - Language : 32 Selectable Languages: Japanese / English / German / French / Italian / Spanish / Dutch / Portuguese / Norwegian / Swedish / Danish / Finnish / Russian / Czech / Hungarian / Polish / Slovene / Turkish / Greek / Simplified Chinese / Traditional Chinese / Korean / Indonesian / Slovakian / Estonian / Latvian / Lithuanian / Ukrainian / Romanian / Bulgarian / Thai / Croatian / Vietnamese - Interface : Hi-Speed USB 2.0
    atribut:
    • Printable Width (mm): Up to 203.2 (8inch), Borderless: Up to 216 (8.5inch)
    • Voltage (V): AC 100-240
    • Frequency (Hz): 50/60
  6. BOSCH Cordless Inspection Camera
    Mulai

    Rp9.299.900

    BOSCH Cordless Inspection Camera
    Deskripsi:
    Deskripsi:Kamera inspeksi, panjang kabel 120cm, diameter kamera 8.5mm, layar 3.5mm
    atribut:
    • Length of Camera Cable (cm): 120
    • Display Size (inch): 3.5
    • Display Resolution (px): 320 x 240
    • Number of Led Lighting Stages: 3
    • Dimensions (mm): 49x90x197
    • Diameter of Camera Head: 8.5
  7. Canon Tinta Cartridge PGI-2700
    Rating:
    100% of 100
    (1)
    Mulai

    Rp269.900

    Canon Tinta Cartridge PGI-2700
    atribut:
    • Compatible: MB5370, MB5070, MB5470, MB5170, IB4170, IB4070
Daftar Harga canon camera harga Terbaru April 2026
Canon Desktop AS Calculator (Kalkulator)Rp86.900
monotaro 12V24V Shared Back Camera (With Waterproof Cord 22M)Rp979.900
ALPINE Rear Camera ViewRp6.699.900
RIDGID Micro Inspection CameraRp4.699.900
Canon Ink Cartridge GI-790 (Tinta Printer)Rp119.900
Canon Printer Inkjet PixmaRp729.900
BOSCH Cordless Inspection CameraRp9.299.900
Canon Tinta Cartridge PGI-2700Rp269.900

Data diperbarui pada 04/04/2026 (Harga belum termasuk PPN)